Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrive Chug VSS 20oz, Black

  • Mfr # 2932001060

  • Zoro # G815705555


product price: $24.95
/ea

Key Features

Lid Color
Black
Product Type
Bottle
Body Material
Stainless Steel
Insulation
Insulated
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2932001060
Zoro #
G815705555
UPC #
886798053431
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Diameter
3 1/2 in

Details

Lid Color
Black
Product Type
Bottle
Body Material
Stainless Steel
Item
Bottle
Insulation
Insulated
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
Capacity - Maximum
20 oz
Body Color
Black
Bottle Text
CamelBak
BPA-Free Status
Not BPA-Free
Cap Material
POE, Polypropylene, Silicone, TPV
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Finish
Unfinished
Lid Type
Chug

Description

VSS, Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.