Zoro Homepage

Thrive Chug VSS 25oz, Black

  • Mfr # 2931001075

  • Zoro # G415705535


product price: $29.49
/ea

Key Features

Capacity - Maximum
25 oz
Bottle Text
CamelBak
Product Type
Bottle
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
Insulation
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2931001075
Zoro #
G415705535
UPC #
886798053509
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Diameter
3 1/2 in

Details

Capacity - Maximum
25 oz
Bottle Text
CamelBak
Product Type
Bottle
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
Insulation
Insulated
Item
Bottle
Body Material
Stainless Steel
Lid Color
Black
Body Color
Black
BPA-Free Status
Not BPA-Free
Includes Straw
Straw Not Included
Includes Spout
Spout Included
Cap Material
POE, Polypropylene, Silicone, TPV
Lid Type
Chug
Finish
Unfinished

Description

VSS, Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.