Zoro Homepage

Thrive Chug VSS 32oz, Black

  • Mfr # 2930001001

  • Zoro # G715705532


product price: $32.99
/ea

Key Features

Insulation
Insulated
Body Material
Stainless Steel
Lid Color
Black
Body Color
Black
Capacity - Maximum
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2930001001
Zoro #
G715705532
UPC #
886798053578
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Diameter
3 1/2 in

Details

Insulation
Insulated
Body Material
Stainless Steel
Lid Color
Black
Body Color
Black
Capacity - Maximum
32 oz
Bottle Text
CamelBak
Features
Double-Walled Vacuum Insulated, Easy to Carry, Easy to Clean, Leak Proof Lid
Item
Bottle
Product Type
Bottle
BPA-Free Status
Not BPA-Free
Cap Material
POE, Polypropylene, Silicone, TPV
Includes Spout
Spout Included
Includes Straw
Straw Not Included
Lid Type
Chug
Finish
Unfinished

Description

VSS, Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.