Zoro Homepage

Thrive Flip Straw 32oz, Charcoal

  • Mfr # 2852001001

  • Zoro # G015705553


product price: $17.89
/ea

Key Features

Product Type
Bottle
Features
Dishwasher Safe
Insulation
Not Insulated
Capacity - Maximum
32 oz
Bottle Text
CamelBak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2852001001
Zoro #
G015705553
UPC #
886798046808
Country of Origin
China

Dimensions

Overall Height
8 1/4 in
Overall Diameter
3 1/2 in

Details

Product Type
Bottle
Features
Dishwasher Safe
Item
Bottle
Insulation
Not Insulated
Capacity - Maximum
32 oz
Bottle Text
CamelBak
Lid Color
Black
Body Color
Gray
Includes Straw
Straw Included
Body Material
Tritan(TM)
Cap Material
POE, Polypropylene, Silicone, TPV
BPA-Free Status
Not BPA-Free
Includes Spout
Spout Included
Lid Type
Flip
Finish
Unfinished

Description

Plastic Everyday Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.