Thrive Flip Straw VSS 20oz, Black
Mfr # 2857002060
Zoro # G415705528
product price: $24.95
/eaKey Features
Product Type
Bottle
Bottle Text
CamelBak
Includes Straw
Straw Included
Capacity - Maximum
20 oz
Insulation
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2857002060
Zoro #
G415705528
UPC #
886798046983
Country of Origin
China
Dimensions
Overall Height
11 in
Overall Diameter
3 1/2 in
Details
Product Type
Bottle
Bottle Text
CamelBak
Item
Bottle
Includes Straw
Straw Included
Capacity - Maximum
20 oz
Insulation
Insulated
Body Color
Black
Body Material
Stainless Steel
Features
Dishwasher Safe
Lid Color
Black
BPA-Free Status
Not BPA-Free
Cap Material
POE, Polypropylene, Silicone, TPV
Includes Spout
Spout Included
Lid Type
Flip
Finish
Unfinished
Description
VSS, Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.