Thrive Flip Straw VSS 25oz, Black
Mfr # 2856001075
Zoro # G915705547
product price: $29.19
/eaKey Features
Lid Color
Black
Features
Dishwasher Safe
Includes Straw
Straw Included
Body Color
Black
Bottle Text
CamelBak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2856001075
Zoro #
G915705547
UPC #
886798047003
Country of Origin
China
Dimensions
Overall Diameter
3 1/2 in
Overall Height
12 in
Details
Item
Bottle
Lid Color
Black
Features
Dishwasher Safe
Includes Straw
Straw Included
Body Color
Black
Bottle Text
CamelBak
Product Type
Bottle
Insulation
Insulated
Body Material
Stainless Steel
Capacity - Maximum
25 oz
Cap Material
Polypropylene, Silicone, TPV
BPA-Free Status
Not BPA-Free
Includes Spout
Spout Included
Finish
Unfinished
Lid Type
Flip
Description
VSS, Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.