Zoro Homepage

Thrive Flip Straw VSS 32oz, Black

  • Mfr # 2855001001

  • Zoro # G315705543


product price: $33.49
/ea

Key Features

Product Type
Bottle
Body Color
Black
Includes Straw
Straw Included
Features
Dishwasher Safe
Lid Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855001001
Zoro #
G315705543
UPC #
886798047027
Country of Origin
China

Dimensions

Overall Diameter
3 1/2 in
Overall Height
13 in

Details

Product Type
Bottle
Body Color
Black
Includes Straw
Straw Included
Item
Bottle
Features
Dishwasher Safe
Lid Color
Black
Capacity - Maximum
32 oz
Body Material
Stainless Steel
Insulation
Insulated
Bottle Text
CamelBak
Cap Material
POE, Polypropylene, Silicone, TPV
Includes Spout
Spout Included
BPA-Free Status
Not BPA-Free
Finish
Unfinished
Lid Type
Flip

Description

VSS, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.