Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Bottle, 21 oz., Plastic, Black Body

  • Mfr # 1874001062

  • Zoro # G2144303


product price: $16.59
/ea

Key Features

Capacity
21 oz
Body Color
Black
Material
Plastic
Lid Color
Black
Features
Double-Walled Construction, Easy Squeeze, High Flow, Optimized Cage Fit, Self-Sealing Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1874001062
Zoro #
G2144303
UPC #
886798018416
Country of Origin
China

Dimensions

Overall Diameter
2 7/8 in
Overall Height
9 3/8 in

Details

Item
Water Bottle
Capacity
21 oz
Body Color
Black
Material
Plastic
Lid Color
Black
Features
Double-Walled Construction, Easy Squeeze, High Flow, Optimized Cage Fit, Self-Sealing Cap
Insulation
Insulated
Capacity - Maximum
21 oz
BPA-Free Status
BPA-Free
Includes Spout
Spout Included
Cap Material
Silicone
Includes Straw
Straw Not Included
Body Material
Polypropylene
Product Type
Bottle
Bottle Text
CamelBak Insulated Podium
Finish
Unfinished
Lid Type
Push

Description

Water Bottle, 21 oz Capacity, Black, Plastic, Double-Walled Construction, Easy Squeeze, High Flow, Optimized Cage Fit, Self-Sealing Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.