Zoro Homepage

Water Bottle, 21 oz., Plastic, White Body

  • Mfr # 1874101062

  • Zoro # G2144364


product price: $15.95
/ea

Key Features

Capacity
21 oz
Body Color
White
Material
Plastic
Features
Double-Walled Construction, Easy Squeeze, Optimized Cage Fit, Self-Sealing Cap
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1874101062
Zoro #
G2144364
UPC #
886798014845
Country of Origin
China

Dimensions

Overall Diameter
2 7/8 in
Overall Height
9 3/8 in

Details

Item
Water Bottle
Capacity
21 oz
Body Color
White
Material
Plastic
Features
Double-Walled Construction, Easy Squeeze, Optimized Cage Fit, Self-Sealing Cap
Lid Color
White
Insulation
Insulated
BPA-Free Status
BPA-Free
Includes Spout
Spout Included
Includes Straw
Straw Not Included
Cap Material
Silicone
Capacity - Maximum
21 oz
Body Material
Polypropylene
Product Type
Bottle
Bottle Text
CamelBak Insulated Podium
Finish
Unfinished
Lid Type
Push

Description

Water Bottle, 21 oz Capacity, White, Plastic, Double-Walled Construction, Easy Squeeze, Optimized Cage Fit, Self-Sealing Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.