Zoro Homepage

Water Bottle, Drinkware

  • Mfr # 2845001060

  • Zoro # G114547733


product price: $28.69
/ea

Key Features

Body Color
Black
Features
Cup Holder Compatible, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Vacuum Insulated
Insulation
Insulated
Lid Color
Clear
Overall Height
7 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2845001060
Zoro #
G114547733
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 11/16 in
Overall Diameter
2 13/16 in

Details

Item
Water Bottle
Body Color
Black
Features
Cup Holder Compatible, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Vacuum Insulated
Insulation
Insulated
Lid Color
Clear
Product Type
Cup
Capacity - Maximum
20 oz
Cold Retention - Maximum
14 hr
Body Material
Stainless Steel
Includes Straw
Straw Not Included
Includes Spout
Spout Not Included
BPA-Free Status
BPA-Free
Heat Retention - Maximum
7 hr

Description

Water Bottle, Black, Cup Holder Compatible, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Vacuum Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.