Water Bottle, Drinkware
Mfr # 2846001085
Zoro # G514547715
product price: $32.89
/eaKey Features
Body Color
Black
Features
Cup Holder Compatible, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Vacuum Insulated
Insulation
Insulated
Lid Color
Clear
Includes Straw
Straw Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2846001085
Zoro #
G514547715
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
2 15/16 in
Overall Height
9 3/8 in
Details
Item
Water Bottle
Body Color
Black
Features
Cup Holder Compatible, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Vacuum Insulated
Insulation
Insulated
Lid Color
Clear
Includes Straw
Straw Not Included
Heat Retention - Maximum
8 hr
Cold Retention - Maximum
19 hr
Capacity - Maximum
30 oz
Body Material
Stainless Steel
Product Type
Cup
BPA-Free Status
BPA-Free
Includes Spout
Spout Not Included
Description
Water Bottle, Black, Cup Holder Compatible, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Vacuum Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.