Water Bottle, Drinkware
Mfr # 2983001001
Zoro # G514547760
product price: $38.19
/eaKey Features
Body Color
Black
Lid Color
Clear
Insulation
Insulated
Features
Cup Holder Compatible, Dual-Thread Design Allows It to Easily Be Used Both Right and Left-Handed, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Soft Handle, Vacuum Insulated
Includes Straw
Straw Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2983001001
Zoro #
G514547760
UPC #
-
Country of Origin
China
Dimensions
Overall Height
9 5/16 in
Overall Diameter
3 3/4 in
Details
Item
Water Bottle
Body Color
Black
Lid Color
Clear
Insulation
Insulated
Features
Cup Holder Compatible, Dual-Thread Design Allows It to Easily Be Used Both Right and Left-Handed, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Soft Handle, Vacuum Insulated
Includes Straw
Straw Not Included
Cold Retention - Maximum
21 hr
BPA-Free Status
BPA-Free
Body Material
Stainless Steel
Capacity - Maximum
32 oz
Product Type
Cup
Heat Retention - Maximum
10 hr
Includes Spout
Spout Not Included
Description
Water Bottle, Black, Cup Holder Compatible, Dual-Thread Design Allows It to Easily Be Used Both Right and Left-Handed, Easy to Clean, Integrated Protective Bumper, Leak Proof Lid, Soft Handle, Vacuum Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.