
AG11 1.5V Alkaline Button Cell Battery 20PK
Mfr # AG11-BP10-2
Zoro # G214741109
Specifications
Product Information
Description
Camelion Alkaline Button Cell Batteries are a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. Applications Cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.Long Lasting Alkaline FormulaLong Shelf LifeChemistry: Alkaline Voltage 1.5VCompares to Name Brands Such as: Duracell, Renata, Energizer, Rayovac, ExellReplaces: 10 L 180/D 362, 1173SO, 19, 280-29, 280-53, 361, 362, 423, 532, 601, AG11, D361, D362, L721, R 361/46, R 362/19, RW 310, RW 410, RW310, S, S23, S721S, SB-AK/DK, SB-BK/EK, SB-DK/AK, SG11, SP361, SR 58, SR 721 SW, SR 721 W, SR58, SR58H, SR58L, SR720, SR721, SR721SW, SR721W, SR721W/SW, V361, V362
- •Powerful output with stable power performance
- •Sustain high-drain devices with powerful energy
- •Broad range of applications
- •Mercury and cadmium free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.