Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AG13 1.5V Alkaline Button Cell Battery 20PK

  • Mfr # AG13-BP10-2

  • Zoro # G714741166


product price: $5.39
/pk 20, $0.27/ea
Sold in multiples of 3 for $16.17

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG13-BP10-2
Zoro #
G714741166
UPC #
745978587053
Country of Origin
China

Description

Camelion Alkaline Button Cell Batteries are a popular button shape alkaline battery with a nominal voltage of 1.5V and has high operating voltage, high capacity, and superior low temperature characteristics. Applications Cameras, calculators, hearing aids, toys, watches, PDAs, remote controls, clocks, games, laser pointers, MP3 players and other non-precision electronic devices.Long Lasting Alkaline FormulaLong Shelf LifeChemistry: Alkaline Voltage 1.5VCompares to Name Brands Such as: Duracell, Renata, Energizer, Rayovac, ExellReplaces: 10 L 14/D 357, 1128MP, 1130SO, 1131SO, 1166A, 157, 228, 280-08, 280-62, 280-8, 303, 357, 357BP, 4276, 541, 675, A, A-76, A76, A76-1, AG-13, AG13, CR44, D303, D303/357, D357, D357/303, D357H, D76A, EPX76, G13, G13A, GP76A, GPA7, GPA76, GS13, GS14, J, KA, KS76, L 1154, L1154, LR1154, LR-44, LR44, LR44H, MN44, MS76, PX675A, PX675S, PX76, PX76A, R 303/9, R 357/7, RPX675, RW 32, RW 42, RW82, RW82B, S06, S303/357, S76, SB-A9, SB-B9, SP303, SP357, SR 44, SR 44 W, SR1154, SR44, SR445W, SR44H, SR44SW, SR44W, SR47, SR76E, V13GA, V303, V357, WS 14/D 303, WS16


  • •Powerful output with stable power performance
  • •Sustain high-drain devices with powerful energy
  • •Broad range of applications
  • •Mercury and cadmium free

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.