Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RT301 34W COB 2000LM Rechargeable Flashlight - 3 Lighting Modes

  • Mfr # RT301-TB

  • Zoro # G614741150


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT301-TB
Zoro #
G614741150
UPC #
849198009927
Country of Origin
China

Description

This new rechargeable flashlight from Camelion is high lumen, made from durable aircraft aluminum, has 3 different lighting modes, has an anti-slip grip, and an adjustable beam focus. Due to this flashlight's durabilitybrightness, it is great for outdoor activities such as hiking, fishing, camping, or night patrols.SpecificationsPower Source: 3.7V 2000mAh 18650 Li-Ion BatteryLight Source: 34W COBLighting Modes: High / Medium / LowLumen Output: 2000 LM / 1000 LM / 200 LMRun Time: High - 2 Hours / Medium - 4.5 Hours / Low - 16 HoursBeam Distance: 246 FTCharging Time: 3.5 HoursCorrelated Color Temperature CCT: 5500-7000KUSB-C Input: 5V @ 1AUSB-A Output: 5V @ 1AProduct Dimensions Length x Diameter: 6.6 x 1.42Packaging Dimensions: 3 x 8.5 x 1.5 W x H x DProduct Weight Excluding Cable: 0.46 LBS


  • •Anti-slip grip
  • •Mobile power for emegencies
  • •High lumen - up to 2000 lumens
  • •Powerful COB lighting source
  • •Rechargeable with USB-C Port

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.