Zoro Homepage

S210 Head Lamp Blister Pack of 1

  • Mfr # S210-3LR03DB

  • Zoro # G814741134


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S210-3LR03DB
Zoro #
G814741134
UPC #
849198008388
Country of Origin
China

Description

The Camelion S210 head lamp has an integrated 3W COB which provides outstanding illumination and a long beam distance.It has three lighting modes and can be adjusted 45°. The nylon head band allows you hands-free operation and fits adults and kids comfortably and securely.This head light is the ideal light for outdoor activities and jobs that require the use of both hands.Power Source: 3 x AAA BatteriesLight Source: 3W COB LEDLighting Mode: High / Low / FlashingLuminous Flux: High 100lm / Low 40lmOperating Time: High 7 Hours, Low 15 HoursProduct Dimensions: 2.40 x 1.77 x 1.38 inchesPackaging Dimensions: 4.94 x 6.82 x 2.81 W x H x D


  • •Powerful COB
  • •Adjustable fixing angle
  • •Long life span LED
  • •Economical - powered by three AAA batteries (included)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.