Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S90 Battery Operated 3W COB LED Search Light

  • Mfr # S90-4R6PCB

  • Zoro # G714741111


product price: $18.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S90-4R6PCB
Zoro #
G714741111
UPC #
849198008388
Country of Origin
China

Description

The Camelion S90 searchlight has two light sources - a 0.5W LED center light and a 3W COB light ring, conveniently providing three lighting modes LED, COB, COB+LED. Powered by four AA batteries, this lightweight search light is ideal for outdoor activities such as camping and fishing.SpecificationsPower Source: 4 x AA Size Batteries includedLight Source: 3W COB + S 0.5W LEDLighting Modes: COB LED + COB HaloLumen Output: LED 90LM, COB Halo 150LM, LED + COB Halo 220LMRun Time: LED 24Hours, COB 24 Hours, LED + COB Halo 6 HoursProduct Dimensions: 5.75 x 3.94 x 4.37 inPackaging Dimensions: 5.94 x 4.63 x 4.06 W x H x D


  • •IPX4 ingress protection
  • •Compact.lightweight, and durable design
  • •Powered by four AA batteries
  • •Beam distance of up to 328 ft

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.