Zoro Homepage

T258 1000LM LED Flashlight - 3 Lighting Modes

  • Mfr # T258-6LR03-CBH

  • Zoro # G214741154


product price: $14.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T258-6LR03-CBH
Zoro #
G214741154
UPC #
849198009958
Country of Origin
China

Description

How To UseThere is a button on the end of the flashlight. Press the button to turn on the lantern. Press the button again to toggle through the modes from High>Off > Medium > Off > Low > Off. Adjust the beam by rotating the head of the light at any lighting mode. Rotate the head right for spotlight or rotate the head left for floodlight.SpecificationsPower Source: 6 x AAA BatteriesLighting Source: 20W LEDLighting Modes: High 1000 LM / Medium 500 LM / Low 70 LMContinuous Operating Time: High: 2 Hours / Medium: 4.5 Hours / Low: 12 HoursCorrelated Color Temperature CCT: 5500-7000KPackaging Dimensions: 3 x 8.5 x 1.5 W x H x DProduct Dimensions Diameter x Height: 1.42 x 6.30Product Weight: 0.37 LBS Without Cable


  • •Anti-slip grip
  • •Durable aluminum body
  • •High brightness- up to 1000 lumen
  • •Long beam distance of 492 ft
  • •Spotlight and floodlight in one

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.