
Traditional Grab Bar, 20-13/16" L, Brass, Brushed Nickel
Mfr # DR914188
Zoro # G0320258
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Length
20-13/16"
Finish
Brushed Nickel
Type
Traditional
Material
Brass
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR914188
Zoro #
G0320258
UPC #
663370177248
Country of Origin
Taiwan, Province of China
Dimensions
Length
20-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
18"
Details
Finish
Brushed Nickel
Type
Traditional
Material
Brass
Standards
ADA Compliant
Color
Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.