Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

373 High Performance Adhesive, 12 oz, 12PK

  • Mfr # 1000034930

  • Zoro # G512929377


product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns

Key Features

Container Size
12 oz
Standards
VOC Compliant
Chemical Base
Aerosol/Spray
Curing Time
5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000034930
Zoro #
G512929377
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Standards
VOC Compliant
Chemical Base
Aerosol/Spray
Curing Time
5 min

Description

Camie 373 is excellent for a variety of jobs for industry, display and fixtures. It can be used to bond light weight materials to a variety of substrates or itself. Camie 373 can offer temporary or permanent bonds. It is non-staining and water white in color.


  • Fast, aggressive tack.
  • Low soak-in for long lasting bonds.
  • Temporary or permanent bonds.
  • Non-staining.

Restrictions

WARNING: This product can expose you to chemicals including n-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.