Spray Adhesive, Camie Adhesives Series, 13 oz, Aerosol Can

  • Mfr # FCA092

  • Zoro # G215827871


product price:  $11.39
/ea

Key Features

VOC Content Weight
294 g/L
Series
Camie Adhesives
Container Size
13 oz
Minimum Performance Temperature
32 Degrees F
Working Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCA092
Zoro #
G215827871
UPC #
095147000921
Country of Origin
United States

Dimensions

Container Size
13 oz

Details

VOC Content Weight
294 g/L
Series
Camie Adhesives
Item
Spray Adhesive
Minimum Performance Temperature
32 Degrees F
Working Time
1 hr
Materials Bonded
Foam, Insulation Material, Metal, Plastic, Wood
Container Type
Aerosol Can
Maximum Performance Temperature
160 Degrees F
Low Odor
No
Full Cure Time
24 hr
Heat Resistant
Yes
Water Resistance
Water-Resistant
Temperature Range
50 to 90 Degrees F
Primary Applications
Fabric
VOC Content Weight Percentage
38.46 %
Functional Cure
1 hr
Features
Aerosol, Contact Adhesive, Designed for bonding heavyweight headliners where high strength and heat resistance are needed
Maximum Application Temperature
90 Degrees F
Product Type
Spray Adhesive
High Tack
Yes
Spray Pattern
Lace
Interior/Exterior
Interior Only
Adhesive Color
Light Yellow
Minimum Application Temperature
50 Degrees F
Pressure Sensitive
No

Description

Spray Adhesive, Adhesive Color Light Yellow, Container Size 13 oz, Container Type Aerosol Can, Product Type Spray Adhesive, Series Camie Adhesives, Spray Pattern Lace, Working Time 1 hr, Features Aerosol, Contact Adhesive, Designed for bonding heavyweight headliners where high strength and heat resistance are needed, Full Cure Time 24 hr, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards Not Applicable, VOC Content Weight 294 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.