Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, Clip Point, 2-1/2 In, Black

  • Mfr # 19051

  • Zoro # G4418391


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Carbon Fiber
Handle Color
Black
Blade Length
2 1/2 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19051
Zoro #
G4418391
UPC #
016162190510
Country of Origin
China

Dimensions

Blade Length
2 1/2 in
Closed Length
4 1/4 in
Length Open
6 1/2 in
Overall Length
7 1/4 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Carbon Fiber
Handle Color
Black
Blade Type
Drop Point
One-Hand Operation
Yes
Blade Edge
Straight
Belt Clip
Yes
Blade Material
Steel
Sheath
No
Locking Blade
Liner Lock
Application
General Purpose Pocket Knife
Includes
Belt Clip
Blade Edge Type
Straight
Number of Cutting Edges
1
Includes Pocket Clip
Yes
Number of Blades Included
1
Includes Sheath
No
Series
Camillus
One-Handed Operation
Yes
Lock Type
Liner Lock

Description

The Camillus 19051 Folding Knife is the perfect tool for everyday use. It features a carbon fiber handle and a straight edge blade, which make it ideal for cutting and slicing tasks. The black, carbonitride titanium VG10 blade has a clip point design that is suitable for general purpose pocket knife applications. The straight edge blade offers you excellent control when cutting and slicing. Featuring a liner lock locking mechanism, this folding knife will remain securely open until you release it with the push of a button. This Camillus folding knife also has an overall length of 6 1/2 in., while its closed length is 4 1/4 in.. The Camillus 19051 Folding Knife is the perfect choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.