Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71in Low Profile Crossover Truck Tool Box, Notched Matte Black Aluminum

  • Mfr # KS71LPUNMB

  • Zoro # G211578517


product price: $1,038.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Matte
Lid Type
Low
Features
Universal Notch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS71LPUNMB
Zoro #
G211578517
UPC #
887753416834
Country of Origin
United States

Dimensions

Overall Length
71 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Matte
Lid Type
Low
Features
Universal Notch
Shape
Rectangle

Description

If you're looking for the most secure way to store your gear, look no further. Unlike most tool boxes on the market that use a low-grade metal paddle locks, the CamLocker system uses revolving cams that hook through welded catches to secure the box in the closed position. Breaking in without a key would actually require the lid to be broken or the use of power tools! CamLocker tool boxes are constructed from .063 gauge polished Aluminum for strength and rigidity, so when you leave your truck you can feel confident that your tools, firearms, or gear will still be there when you get back. Inside the box, you'll find felt carpeting on all sides and on the bottom, which gives the box a high-end look and helps protect your gear. It's also mold and mildew resistant and the floor section is removable for easy cleanup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.