
Chest, Single Lid, Diamond Tread, Matte Black, Aluminum, 57 Inch Length x 20 Inch Width x 20
Mfr # RV57_MB
Zoro # G016023373
product price:Â $1,140.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Black
Body Material
Aluminum
Finish
Matte Powder Coated
Handle Type
T-Handle
With Lid Shocks
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV57_MB
Zoro #
G016023373
UPC #
887753596017
Country of Origin
United States
Dimensions
Overall Height
20 in
Overall Length
57 in
Overall Width
20 in
Details
Color
Black
Body Material
Aluminum
Finish
Matte Powder Coated
Handle Type
T-Handle
With Lid Shocks
Yes
With Tray
Yes
Lockable Lid
Yes
Number of Doors
1 Lid
Lid Type
Standard Profile
Texture
Diamond Tread
Storage Capacity
13.2 cu. ft
Description
Chest; Single Lid; Diamond Tread; Matte Black; Aluminum; 57 Inch Length x 20 Inch Width x 20 Inch Height
- Forged From Heavy Duty Aluminum For The Toughest Jobs
- Camlock Locking Mechanism Keeps Tools Locked Securely
- Enhanced Weatherstripping For Superior Protection Of Your Valuables
- Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
- T-Handles Open From Either Side For Easy Access
- Insulated Lids Outperform All Others
- Weather-Sealed Lids
- Comes With Removable, Sliding Tool Trays
- Full Length Continuous Stainless Steel Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.