
Crossover Low Profile, Single Lid, Diamond Tread, Matte Black, Aluminum, 70 Inch Length x 20 (Discontinued)
- Mfr # S70LP_MB
- Zoro # G516023460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S70LP_MB
Zoro #
G516023460
UPC #
887753598134
Country of Origin
United States
Dimensions
Width (Bed Width)
60 in
Height (Bed Rail Down)
11 in
Overall Width
70 in
Overall Height
14 in
Overall Length
20 in
Details
Color
Black
Body Material
Aluminum
Finish
Matte Powder Coated
Handle Type
T-Handle
With Lid Shocks
Yes
With Tray
Yes
Lockable Lid
Yes
Texture
Diamond Tread
Number of Doors
1 Lid
Storage Capacity
11.3 cu. ft
Lid Type
Low Profile
Description
Crossover Low Profile; Single Lid; Diamond Tread; Matte Black; Aluminum; 70 Inch Length x 20 Inch Width x 14 Inch Height
- Forged From Heavy Duty Aluminum For The Toughest Jobs
- Camlock Locking Mechanism Keeps Tools Locked Securely
- Enhanced Weatherstripping For Superior Protection Of Your Valuables
- Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
- T-Handles Open From Either Side For Easy Access
- Insulated Lids Outperform All Others
- Weather-Sealed Lids
- Comes With Removable, Sliding Tool Trays
- Full Length Continuous Stainless Steel Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.