Crossover Low Profile With Rails, Single Lid, Diamond Tread, Matte Black, Aluminum, 71 Inch (Discontinued)
- Mfr # HD_S71LP_RLMB
- Zoro # G416023461
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD_S71LP_RLMB
Zoro #
G416023461
UPC #
887753982445
Country of Origin
United States
Dimensions
Width (Bed Width)
60-1/2 in
Height (Bed Rail Down)
11 in
Overall Width
71 in
Overall Height
14 in
Overall Length
20 in
Details
Color
Black
Body Material
Aluminum
Finish
Matte Powder Coated
Handle Type
T-Handle
With Lid Shocks
Yes
With Tray
Yes
With Rails
Yes
Lockable Lid
Yes
Texture
Diamond Tread
Number of Doors
1 Lid
Storage Capacity
11.5 cu. ft
Lid Type
Low Profile
Description
Crossover Low Profile With Rails; Single Lid; Diamond Tread; Matte Black; Aluminum; 71 Inch Length x 20 Inch Width x 14 Inch Height
- Forged From Heavy Duty Aluminum For The Toughest Jobs
- Camlock Locking Mechanism Keeps Tools Locked Securely
- Enhanced Weatherstripping For Superior Protection Of Your Valuables
- Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
- T-Handles Open From Either Side For Easy Access
- Insulated Lids Outperform All Others
- Weather-Sealed Lids
- Comes With Removable, Sliding Tool Trays
- Full Length Continuous Stainless Steel Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.