Crossover, Single Lid, Diamond Tread, Polished, Aluminum, 71 Inch Length x 20 Inch Width x 14

  • Mfr # HD_S71

  • Zoro # G816023405


product price:  $1,123.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Handle Type
T-Handle
Height (Bed Rail Down)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD_S71
Zoro #
G816023405
UPC #
887753982346
Country of Origin
United States

Dimensions

Height (Bed Rail Down)
8 in
Width (Bed Width)
60-1/2 in
Overall Width
71 in
Overall Length
20 in
Overall Height
14 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Handle Type
T-Handle
Lockable Lid
Yes
With Tray
Yes
With Lid Shocks
Yes
Number of Doors
1 Lid
Texture
Diamond Tread
Storage Capacity
11.5 cu. ft
Lid Type
Standard Profile

Description

Crossover; Single Lid; Diamond Tread; Polished; Aluminum; 71 Inch Length x 20 Inch Width x 14 Inch Height


  • Forged From Heavy Duty Aluminum For The Toughest Jobs
  • Camlock Locking Mechanism Keeps Tools Locked Securely
  • Enhanced Weatherstripping For Superior Protection Of Your Valuables
  • Durable, Fully Carpeted Interior To Keep Your Gear In Top Shape
  • T-Handles Open From Either Side For Easy Access
  • Insulated Lids Outperform All Others
  • Weather-Sealed Lids
  • Comes With Removable, Sliding Tool Trays
  • Full Length Continuous Stainless Steel Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.