Zoro Homepage

Block Heavy Duty Deck Block Foundation Support Base 4Pk, 4PK

  • Mfr # 420001

  • Zoro # G812301309


product price: $52.25
/pk 4, $13.06/ea

Key Features

Width
15-3/4 in.
Length
15-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420001
Zoro #
G812301309
UPC #
042928189733
Country of Origin
Australia

Dimensions

Width
15-3/4 in.
Length
15-3/4 in.

Description

CAMO BLOCK is a lightweight, heavy-duty alternative to concrete deck blocks. Gone are the days of taking multiple trips to the store-and breaking your back-to build a freestanding deck. Weighing only 2.16lbs but load-rated to support over 1800lbs, CAMO BLOCK is an easy-to-carry deck foundation that also nests together for easy transport. Whether you're building a freestanding deck, walkway, shed, or other exterior structure, the versatile CAMO BLOCK is the right foundation for the job. BLOCK accepts 4x4 or 6x6 wood posts and 2x4, 2x6, or 2x8 wood joists or 2 in. metal joists. Best of all, BLOCK is precision-crafted, eliminating the need to alter BLOCK to fit your project. That means installation is as easy as placing your BLOCKS, setting your joists or posts, and building. CAMO BLOCK was designed to hold up to the harshest environments and is even cold-weather approved to resist frost heave. BLOCK is infused with UV protectant so it won't chip, crack, or corrode under sun, rain, cold, snow, and ice, and it's made from a Polyolefin material. Additionally, BLOCK was engineered with vents and drains that keep water away from the joists and posts, protecting them from sitting in pooled water, which can deteriorate the life of the support.


  • EASY INSTALLATION - can be installed on any surface, including uneven ground with a little leveling
  • VERSATILE - accepts 4x4 and 6x6 posts & 2x4, 2x6, and 2x8 wood joists, and 2 in. metal joists
  • LIGHTWEIGHT - weighs 2.16lbs but supports 1800lbs and is repositionable after installation
  • LONG LASTING - made from UV-protected Polyolefin with a vented design to prevent water build up
  • SLEEK & SUSTAINABLE - blends into landscaping, made of recyclable material and comes with a 30 year warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.