Zoro Homepage

Deck Screw, #10 x 2-1/2 in, Steel, Torx Drive

  • Mfr # 349254

  • Zoro # G507464647


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349254
Zoro #
G507464647
UPC #
42928161944
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck Screw, Thread Size 10, 212 in L, Drive Type Star, Drive Size T20, Point Type Type 99 DoubleSlash, Carbon Steel, ProTechCoated, Applicable Materials Composite, Includes CAMO T20 Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.