Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Torx Drive

  • Mfr # 0348190S

  • Zoro # G907374140


product price: $22.85
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3-1/2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0348190S
Zoro #
G907374140
UPC #
42928162231
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck Screw, Premium, Thread Size 10, 312 in L, Head Type Bugle, Drive Type Star, Drive Size T25, Point Type Type 17 Slash, Stainless Steel, Includes Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.