Zoro Homepage

Deck Screw, #10 x Stainless Steel, Flat Head, Torx Drive

  • Mfr # 0348179S

  • Zoro # G504258027


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#10
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0348179S
Zoro #
G504258027
UPC #
42928162224
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10

Details

Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck Screw, Type: Premium, #10 Thread, 3 in L, Bugle Head, Star Drive, T25 Drive, Type 17 Slash Point, Stainless Steel, Carton, 1750, Includes: Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.