Zoro Homepage

Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Torx Drive

  • Mfr # 356070

  • Zoro # G307374214


product price: $11.69
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#7
Fastener Length
1-1/4 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356070
Zoro #
G307374214
UPC #
42928163603
Country of Origin
China

Dimensions

Screw Size
#7
Fastener Length
1-1/4 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck Screw, MultiPurpose, Premium, Thread Size 7, 114 in L, Head Type Bugle, Drive Type Star, Drive Size T20, Point Type Type 17 Slash, Carbon Steel, ProTechCoated, Includes CAMO T20 Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.