Zoro Homepage

Deck Screw, #7 x 2-3/8 in, Stainless Steel

  • Mfr # 0395020S

  • Zoro # G807685131


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Screw Size
#7
Fastener Length
2-3/8 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0395020S
Zoro #
G807685131
UPC #
42928178850
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2-3/8 in

Details

Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Screw, Collated Edge, 238 in L, Drive Size T15, Stainless Steel, Applicable Materials Capped Composite, Composite, PVC Decking, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.