Deck Screw, #7 x 2-3/8 in, Stainless Steel, Trim Head, Torx Drive

  • Mfr # 345248S

  • Zoro # G407388937


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
Screw Size
#7
Fastener Length
2-3/8 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345248S
Zoro #
G407388937
UPC #
42928155813
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2-3/8 in

Details

Head Type
Trim
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck screws create a beautiful, fastenerfree deck surface Easytoinstall using either Marksman tool, CAMO secures deck boards directly to the joist to reduce board movement and they back out easily in the event a board needs to be replaced No predrilling is required and CAMO deck screws come with a Limited Lifetime Warranty that assures against rust and corrosion for the life of the project

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.