Zoro Homepage

Deck Screw, #7 x 2 in, Steel, Trim Head, Torx Drive

  • Mfr # 346134

  • Zoro # G307374283


product price: $33.45
/ea

Key Features

Trim Head
Torx Drive
Screw Size
#7
Fastener Length
2 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346134
Zoro #
G307374283
UPC #
42928161616
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in

Details

Head Type
Trim
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck Screw, MultiPurpose, Premium, Thread Size 7, 2 in L, Head Type Trim, Drive Type Star, Drive Size T15, Point Type Type 17 Slash, Carbon Steel, ProTechCoated, Includes CAMO T15 Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.