Zoro Homepage

Deck Screw, #7 x 2 in, Trim Head, Torx Drive

  • Mfr # 0346134

  • Zoro # G006979734


product price: $28.15
/ea

Key Features

Trim Head
Torx Drive
Fastener Length
2 in
Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0346134
Zoro #
G006979734
UPC #
42928161616
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2 in

Details

Head Type
Trim
Drive
Torx
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.