Deck Screw, #8 x 2-1/2 in, 316 Stainless Steel, Torx Drive

  • Mfr # 0350154S

  • Zoro # G107685121


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#8
Fastener Length
2-1/2 in
Material
316 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0350154S
Zoro #
G107685121
UPC #
42928162316
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Drive
Torx
Material
316 Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Screw, MultiPurpose, Thread Size 8, 212 in L, Head Type Trim, Drive Type Star, Drive Size T15, Point Type Type 17 Slash, 316 Stainless Steel, Marine Grade, Includes CAMO Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products