Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive
Mfr # 0350130S
Zoro # G507060368
product price: $33.65
/eaKey Features
Trim Head
Torx Drive
Screw Size
#8
Fastener Length
2 in
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0350130S
Zoro #
G507060368
UPC #
42928162286
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Trim
Drive
Torx
Material
Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.