Zoro Homepage

Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive

  • Mfr # 341134

  • Zoro # G407464648


product price: $34.15
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#8
Fastener Length
2 in
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341134
Zoro #
G407464648
UPC #
42928161456
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck Screw, MultiPurpose, Premium, Thread Size 8, 2 in L, Head Type Bugle, Drive Type Star, Drive Size T20, Point Type Type 17 Slash, Carbon Steel, ProTechCoated, Includes CAMO T20 Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.