Zoro Homepage

Deck Screw, #8 x 3-1/2 in, Steel, Trim Head, Torx Drive

  • Mfr # 0346190

  • Zoro # G106979801


product price: $17.89
/ea

Key Features

Trim Head
Torx Drive
Material
Steel
Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0346190
Zoro #
G106979801
UPC #
42928161661
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
3-1/2 in

Details

Head Type
Trim
Drive
Torx
Material
Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products