Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #8 x 3 in, 316 Stainless Steel, Torx Drive

  • Mfr # 0350174S

  • Zoro # G307685129


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Torx Drive
Screw Size
#8
Fastener Length
3 in
Material
316 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0350174S
Zoro #
G307685129
UPC #
42928162330
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Drive
Torx
Material
316 Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Screw, MultiPurpose, Thread Size 8, 3 in L, Head Type Trim, Drive Type Star, Drive Size T15, Point Type Type 17 Slash, 316 Stainless Steel, Marine Grade, Includes CAMO Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.