Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #8 x Steel, Flat Head, Torx Drive

  • Mfr # 356139

  • Zoro # G204258105


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#8
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356139
Zoro #
G204258105
UPC #
42928164037
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

CAMO Deck Screw, Type: Premium, #8 Thread, 2 in L, Bugle Head, Star Drive, T20 Drive, Type 17 Slash Point, Carbon Steel, ProTech-Coated, Carton, 1750, Includes: Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.