Zoro Homepage

Deck Screw, #9 x 3 in, Steel, Torx Drive

  • Mfr # 0341174

  • Zoro # G406871256


product price: $46.99
/ea

Key Features

Torx Drive
Screw Size
#9
Fastener Length
3 in
Material
Steel
Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0341174
Zoro #
G406871256
UPC #
42928161517
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

Drive
Torx
Material
Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products