Deck Screw, #9 x 3 in, Steel, Torx Drive
Mfr # 0356170
Zoro # G706871291
product price: $20.15
/eaKey Features
Torx Drive
Screw Size
#9
Fastener Length
3 in
Material
Steel
Finish
Tan
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0356170
Zoro #
G706871291
UPC #
42928163641
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3 in
Details
Drive
Torx
Material
Steel
Finish
Tan
Item
Deck Screw
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.