Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, No 10 Thread, 2-1/2 in L, Reverse Upper Thread, Trim Head, Star Drive, Sharp, Type-17 Point

  • Mfr # 0367158ES

  • Zoro # G013994188


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Trim Head
Drive Size
T20
Material
316 Stainless Steel
Finish
Painted
Thread Type
Reverse Upper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0367158ES
Zoro #
G013994188
UPC #
42928167571
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T20

Details

Head Type
Trim
Material
316 Stainless Steel
Finish
Painted
Thread Type
Reverse Upper

Description

Camo Deck Screw, Thread Size: #10, 2-1/2 in L, Thread Type: Reverse Upper, Head Type: Trim, Drive Type: Star, Point Type: Sharp, Type-17, 316 Stainless Steel, Painted, Package Quantity: 350, Corrosion-Resistant, Thread Length: 1-3/4 in, Drive Size: T20, Marine Grade, Gray, Applicable Materials: Capped Composite, Composite, PVC, Wood, Includes: T20 Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.