Zoro Homepage

Deck Screw, No 10 Thread, 2-1/2 in L, Reverse Upper Thread, Trim Head, Star Drive, Sharp, Type-17 Point

  • Mfr # 0367158WS

  • Zoro # G113994156


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Trim Head
Drive Size
T20
Material
316 Stainless Steel
Thread Type
Reverse Upper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0367158WS
Zoro #
G113994156
UPC #
42928167687
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T20

Details

Head Type
Trim
Material
316 Stainless Steel
Thread Type
Reverse Upper

Description

Camo Deck Screw, Thread Size: #10, 2-1/2 in L, Thread Type: Reverse Upper, Head Type: Trim, Drive Type: Star, Point Type: Sharp, Type-17, 316 Stainless Steel, Painted, Package Quantity: 350, Corrosion-Resistant, Thread Length: 1-3/4 in, Drive Size: T20, Marine Grade, Winchester, Applicable Materials: Capped Composite, Composite, PVC, Wood, Includes: T20 Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.