Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, No 8 Thread, 2 in L, 2/3 Thread, Bugle Head, Star Drive, Sharp, Type-17 Point, 350

  • Mfr # 0348134

  • Zoro # G813994111


product price: $52.85
/ea

Key Features

Bugle Head
Drive Size
T25
Thread Type
2/3 Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0348134
Zoro #
G813994111
UPC #
42928183168
Country of Origin
China

Dimensions

Drive Size
T25

Details

Head Type
Bugle
Thread Type
2/3 Thread

Description

Camo Deck Screw, Thread Size: #8, 2 in L, Thread Type: 2/3 Thread, Head Type: Bugle, Drive Type: Star, Point Type: Sharp, Type-17, 305 Stainless Steel, Package Quantity: 350, Corrosion-Resistant, Thread Length: 1.38 in, Drive Size: T25, Applicable Materials: Wood, Includes: T25 Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.