Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Camo Edge Deck Screws, Hidden Fastening, 1-7/8in, ProTech Coated 350 ct, 350PK 0345128

Edge Deck Screws, Hidden Fastening, 1-7/8in, ProTech Coated 350 ct, 350PK (Discontinued)

  • Mfr # 0345128
  • Zoro # G612301301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0345128
Zoro #
G612301301
UPC #
042928154106
Country of Origin
China

Description

The CAMO Edge Deck Fastening System is a fast, easy, and affordable way to install a fastener-free deck surface. Patented CAMO Edge Deck Screws are installed through the edge of the board-not on the surface-and are secured directly to the joist which reduces board movement. There's no pre-drilling required when you use Edge Deck Screws with Pro, Pro-X1, Pro-NB, and Edge Guides. Edge Deck Screws have a patented rake tip that auger out material, which reduces splitting and cracking, plus their ProTech coating passes a 1500-hour salt spray test. Edge ProTech Coated Deck Screws can be used on treated lumber, composite, capped composite, and PVC decking. Two T15 Star drive bits included.


  • HIDDEN FASTENER SYSTEM - screws secure deck boards through their edge directly to the joist for a fastener-free deck surface
  • REDUCE SPLITTING & CRACKING - the rake tip augers material out which reduces splitting and cracking
  • PROTECH COATING - ideal for treated lumber, composite, capped composite, and PVC deck boards
  • COVERS 200 SQFT - 1-7⁄8-inch (48mm) Edge Deck Screws are recommended for boards 3⁄4-inch to 1-inch thick. Covers approximately 200 sq ft
  • MARKSMAN SYSTEM - Use Edge Deck Screws with Pro, Pro-X1, Pro-NB, and Edge Guides from CAMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.