
Edge Deck Screws, Hidden Fastening, 1-7/8in, ProTech Coated 700 ct, 700PK
Mfr # 0345124
Zoro # G212301305
Specifications
Product Information
Description
The CAMO Edge Deck Fastening System is a fast, easy, and affordable way to install a fastener-free deck surface. Patented CAMO Edge Deck Screws are installed through the edge of the board-not on the surface-and are secured directly to the joist which reduces board movement. There's no pre-drilling required when you use Edge Deck Screws with Pro, Pro-X1, Pro-NB, and Edge Guides. Edge Deck Screws have a patented rake tip that auger out material, which reduces splitting and cracking, plus their ProTech coating passes a 1500-hour salt spray test. Edge ProTech Coated Deck Screws can be used on treated lumber, composite, capped composite, and PVC decking. Two T15 Star drive bits included.
- HIDDEN FASTENER SYSTEM - screws secure deck boards through their edge directly to the joist for a fastener-free deck surface
- REDUCE SPLITTING & CRACKING - the rake tip augers material out which reduces splitting and cracking
- PROTECH COATING - ideal for treated lumber, composite, capped composite, and PVC deck boards
- COVERS 200 SQFT - 1-7⁄8-inch (48mm) Edge Deck Screws are recommended for boards 3⁄4-inch to 1-inch thick. Covers approximately 200 sq ft
- MARKSMAN SYSTEM - Use Edge Deck Screws with Pro, Pro-X1, Pro-NB, and Edge Guides from CAMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.