Zoro Homepage

No, 7 x 1-7/8'' ProTech Coated Trimhead Wood or Composite Deck Screw, 350 Ct. Box

  • Mfr # 345128

  • Zoro # G921859814


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345128
Zoro #
G921859814
UPC #
42928154106
Country of Origin
Taiwan, Province of China

Description

The CAMO Edge Deck Fastening System works on most treated lumber hardwood cedar composite or PVC deckboard. CAMO Edge Fasteners a CAMO Marksman tool and CAMO Driver Bits combine to deliver a fastener-free deck surface at a price that makes getting the job easy and installing the deck even easier. The CAMO Edge Deck Fastening System is engineered to work exclusively together. Using other branded tools fasteners or bits will impair performance and wont produce the desired results. For use with most nominal 2 In. x 6 In. (1-1/2 In. x 5-1/4 In. to 5-3/4 In.) solid or grooved deckboard. Protech coated - 1500 hour salt spray. ProTech coating is a zinc base layer with 2 polymer coats. A reverse rake tip removes deck material as it bores allowing the screw to penetrate the board without splitting. A star drive offers more points of contact for better performance and reduces bit slippage and wear. An aggressive lower thread pattern provides superior holding power while the reverse upper thread pulls the board tight to the joist and provides a clean finished entry. A unique trimhead design provides a less visible point of entry.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products